Kathryn® Undermount Bathroom Sink with Overflow in Black Black™

Part #K2330-7  |  Item #1720214  |  Manufacturer Part #2330-7

$ 595.76 EACH
(Pricing is for Black Black™)

Color/Finish:
Black Black™

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Kathryn® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Collection: Kathryn®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19-3/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-3/4 in x 15-5/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17 in x 13 in x 3 in

Sink Depth: 6-1/4 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 15-5/8 in