Kathryn® Console Tabletops in White Console Leg

You last purchased this on
 
KOHLER

Kathryn® Console Tabletops in White Console Leg

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kathryn® Console Tabletops in White Console Leg

  • Fast #
  • Part #K2318-0
  • Item #1700437
  • Manufacturer Part #2318-0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combines with Kathryn® console table tops
  • Includes leg-leveling hardware
  • Set of two legs
  • Coordinates with other products in the Kathryn® collection
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Kathryn® Console Tabletops
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
31-7/8 in
IAPMO Listed -:
No
Length:
31-3/4 in
Material:
Fireclay
Width:
3-1/4 in