Kohler Kelston® 1.28 gpf Toilet Tank in White

K4469-0

Manufacturer Part #: 4469-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Combines with the Kohler® K-4306 bowl to create a complete Kohler® K-3755 Kelston® toilet
  • Coordinates with other products in the Kelston® collection
  • Flow rate: 1.28 gpf
  • Material: Vitreous china

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4306-0 Toilet Bowl
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Kelston®
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
14 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Type
K4469-0
WaterSense Labeled
No
Width
16-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday