23-3/4 in. Rectangular Pedestal and Base Bathroom Sink in White
Kelston® 23-3/4 in. Rectangular Pedestal and Base Bathroom Sink in White
Product Details
This product includes
KOHLER 24 x 20 in. Rectangular Pedestal Bathroom Sink in White
Part #K24051-4-0
KOHLER 6-1/2 in. Vitreous China Pedestal in White
Part #K24052-0
- 4-in (102 mm) centerset faucet holes
- Overflow drain
- Rectangular basin
- Pedestal
- Vitreous China
- Coordinates with other products in the Kelston collection
Documents
Specifications
- ASME:
- ASME A112.19.2
- Basin Depth:
- 5-1/8 in
- Basin Length:
- 14-5/16 in
- Basin Shape:
- Rectangle
- Basin Width:
- 13 in
- CSA Certified:
- CSA B45.1
- Collection:
- Kelston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Depth:
- 6-15/16 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Type:
- K24050-4-0
- Vessel Only:
- No