24 x 21 in. Drop-In Lavatory Sink with 4 in. Centerset Faucet Holes in Biscuit

You last purchased this on
 
KOHLER

Kelston® 24 x 21 in. Drop-In Lavatory Sink with 4 in. Centerset Faucet Holes in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kelston® 24 x 21 in. Drop-In Lavatory Sink with 4 in. Centerset Faucet Holes in Biscuit

  • Fast #
  • Part #K2381-4-96
  • Item #3521189
  • Manufacturer Part #2381-4-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow drain
  • Coordinates with other products in the Kelston® collection
  • Center faucet holes: 4"
  • Nature's Chemistry™ design
  • Smooth hand-finished design
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Kelston®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
5-5/16 in
IAPMO Listed -:
No
Length:
23-7/16 in
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole, 4 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
15-3/8 in x 13-3/16 in x 1-7/8 in
Sink Depth:
5-5/16 in
Sink Installation Type:
Counter Mount, Drop-in
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-7/16 in x 20-11/16 in
Vessel Only:
Yes
Width:
20-11/16 in