Diverter Valve Kit Lyntier in Polished Chrome
Kelston® Diverter Valve Kit Lyntier in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kelston®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Knob
- Installation Type:
- Deck Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Diverter Valve