Kelston® Diverter Valve Kit Lyntier in Vibrant Brushed Bronze

Part #K10342-BV  |  Item #3268469  |  Manufacturer Part #10342-BV

Color/Finish:
Vibrant® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Kohler® finishes resist corrosion and tarnishing

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Collection: Kelston®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Mount: Deck Mount

Faucet Valve Type: Tub & Shower Diverter Valve

Flow Rate: 0.5 gpm

Handle Type: Knob

Installation Type: Deck Mount

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: No

Valve Size: 1/2 in

Valve Type: Tub & Shower Diverter Valve