Drawer Pull in Vibrant Brushed Nickel
Kelston® Drawer Pull in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability and reliability
- Perfectly complements any bath or kitchen application
- KOHLER® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
Specifications
- ADA Compliant:
- No
- Collection:
- Kelston®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Handle Type:
- Pull
- Height:
- 5/8 in
- Length:
- 4-7/8 in
- Material:
- Metal
- Product Type:
- Drawer Pull
- Width:
- 1-3/8 in