Kohler Kelston® Elongated Toilet Bowl in Dune

K4306-NY

Manufacturer Part #: 4306-NY

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Seat not included
  • Combines with the Kohler® K-4474 or Kohler® K-4469 tank to create a complete Kohler® K-3754 or Kohler® K-3755 Kelston® toilet
  • Coordinates with other products in the Kelston® collection

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
K-4474 and K-4469 Kelston® Tanks
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Kelston®
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
16-1/2 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
28-7/8 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
K4306-NY
WaterSense Labeled
No
Width
14-15/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday