24 x 20 in. Rectangular Pedestal Bathroom Sink in White

You last purchased this on
 
KOHLER

Kelston® 24 x 20 in. Rectangular Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kelston® 24 x 20 in. Rectangular Pedestal Bathroom Sink in White

  • Fast #
  • Part #K24051-8-0
  • Item #8965107
  • Manufacturer Part #24051-8-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 8-in (203 mm) centerset faucet holes
  • Overflow drain
  • Rectangular basin
  • Coordinates with other products in the Kelston collection
  • Combines with the K-24052 pedestal to create the K-24050-8 Kelston pedestal sink
  • Requires Certification

Documents


Specifications

ASME:
ASME A-112.19.2
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Kelston®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20 in
Faucet Center Size:
8 in
Height:
6-15/16 in
Length:
24 in
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
14-15/16 in x 13 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Vessel Only:
Yes
Width:
20 in