6-1/2 in. Vitreous China Pedestal in White

You last purchased this on
 
KOHLER

Kelston® 6-1/2 in. Vitreous China Pedestal in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kelston® 6-1/2 in. Vitreous China Pedestal in White

  • Fast #
  • Part #K24052-0
  • Item #8965214
  • Manufacturer Part #24052-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with other products in the Kelston collection
  • Vitreous china
  • Combines with the K-24051 basin to create the K-24050 Kelston pedestal sink
  • Pedestal
  • Requires Certification

Documents


Specifications

ASME:
ASME A-112.19.2
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Kelston®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-23/50 in
Height:
29 in
Length:
6-1/2 in
Origin:
Global
Pedestal Only:
Yes
Sink Installation Type:
Pedestal
Sink Material:
Vitreous China
Vessel Only:
No
Width:
6-1/2 in