Left-Hand Trip Lever in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Kelston® Left-Hand Trip Lever in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kelston® Left-Hand Trip Lever in Vibrant Brushed Bronze

  • Fast #
  • Part #K9385-BV
  • Item #3609849
  • Manufacturer Part #9385-BV
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • Coordinates with other products in the Kelston® collection
  • For use with Kohler® K-11452 and Kohler® K-11453 Kelston® Comfort Height® two-piece toilets
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Brand Model Compatibility:
K-11452 and K-11453 Comfort Height Two-piece Toilets
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Kelston®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Handle Type:
Left Hand Trip Lever
IAPMO Listed -:
No
Length:
2-5/8 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
1-1/4 in