Pressure Balancing Bath and Shower Faucet Trim in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Manufacturer Part #TS13492-4E-BN
You last purchased this on
 
KOHLER

Kelston® Pressure Balancing Bath and Shower Faucet Trim in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Manufacturer Part #TS13492-4E-BN
KOHLER

Kelston® Pressure Balancing Bath and Shower Faucet Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT13492-4E-BN
  • Item #4294228
  • Manufacturer Part #T13492-4E-BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Showerhead flow rate: 2.0 gpm
  • Showerhead has 72 Masterclean™ spray nozzles
  • Tub and shower trim
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Complements Kelston faucets and accessories
  • Handle Type: Lever
  • Includes a diverter with a NPT connection, a spout, faceplate, showerhead, arm and flange
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kelston®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Connection:
NPT
Faucet Height:
6-1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Shower Arm Reach:
6-1/2 in
Sink Material:
Metal
Spout Reach:
6-1/2 in
Spout Type:
Diverter
Trim Only:
Yes
Tub Spout Reach:
6-1/2 in
WaterSense Labeled:
Yes