Pressure Balancing Valve Trim with Single Lever Handle in Valve Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Kelston® Pressure Balancing Valve Trim with Single Lever Handle in Valve Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kelston® Pressure Balancing Valve Trim with Single Lever Handle in Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #KTS98762-4-CP
  • Item #7182332
  • Manufacturer Part #TS98762-4-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • This new Kohler® K-TS98762-4 trim replaces the existing Kohler® K-T98762-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Coordinates with Kelston™ faucets and accessories
  • Includes faceplate with ADA compliant metal lever handle
  • Single handle controls both on/off activation and temperature setting
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Kelston®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6-1/2 in
Faucet Height:
6-1/2 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
IAPMO Listed -:
No
Length:
5-1/16 in
Material:
Metal, Brass
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
5-1/16 in
Sink Material:
Brass
WaterSense Labeled:
No