Round Closed Towel Ring in Oil Rubbed Bronze
Kelston® Round Closed Towel Ring in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Kelston® collection
- Premium metal construction for durability
- Tools and installation template included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kelston®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-15/16 in
- Diameter:
- 7-3/16 in
- Height:
- 8-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-15/16 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 3-15/16 in