Single Lever Handle Pressure Balancing Trim in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #TS98762-4-2BZ
Kelston® Single Lever Handle Pressure Balancing Trim in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle
- Premium construction ensures durability and reliability
- Valve trim less diverter button
- Coordinates with other products in the Kelston Collection
- Item shown in Polished Chrome
- Required Accessories: Rough-in Valve: K-304-K or K-2971-KS
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Kelston®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Mount:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- WaterSense Labeled:
- No