Single Lever Handle Pressure Balancing Trim in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Pressure Balancing Valve Trim with Single Lever Handle
KOHLER Pressure Balancing Valve Trim with Single Lever Handle in Valve Trim with Single Lever Handle in Polished Chrome
Manufacturer Part #TS98762-4-CP
You last purchased this on
 
KOHLER

Kelston® Single Lever Handle Pressure Balancing Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome Pressure Balancing Valve Trim with Single Lever Handle
KOHLER Pressure Balancing Valve Trim with Single Lever Handle in Valve Trim with Single Lever Handle in Polished Chrome
Manufacturer Part #TS98762-4-CP
KOHLER

Kelston® Single Lever Handle Pressure Balancing Trim in Polished Chrome

  • Fast #
  • Part #KT98762-4-CP
  • Item #4505631
  • Manufacturer Part #T98762-4-CP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle
  • Premium construction ensures durability and reliability
  • Valve trim less diverter button
  • Coordinates with other products in the Kelston Collection
  • Required Accessories: Rough-in Valve: K-304-K or K-2971-KS
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Kelston®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Metal
WaterSense Labeled:
No