Transfer Valve Trim in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Kelston® Transfer Valve Trim in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kelston® Transfer Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT13661-4-2BZ
  • Item #4336850
  • Manufacturer Part #T13661-4-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic lever handle is ADA compliant
  • Trim only: Requires valve to complete installation
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Coordinates with Kelston™ faucets and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Kelston®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-1/16 in
Faucet Part Type:
Valve Trim
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Type:
Transfer & Diverter Valve