Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel
Kelston® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- Ergonomic lever handle is ADA compliant
- Trim only: Requires valve to complete installation
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Coordinates with Kelston™ faucets and accessories
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Kelston®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 4-1/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No