KOHLER

Kelston® Trip Lever in Polished Chrome

Part #K1075394-CP  |  Manufacturer Part #1075394-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: K-4474 Toilet Tank

Collection: Kelston®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Trip Lever

Type: K1075394-CP

WaterSense Labeled: No