Drop-in Vessel Mount Bathroom Sink in Grey Foussana
Kensho™ Drop-in Vessel Mount Bathroom Sink in Grey Foussana
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Above counter
- Asymmetrical large oval basin
- Natural stone
- Etched surface is highlighted with a subtle champagne-gold metallic finish.
- 27-15/16 (710 mm) x 14-1/16 (357 mm) x 7-5/8" (194 mm)
- Natural honed marble or limestone etched with Japanese kimono-inspired textural patterns.
- No faucet holes; requires wall- or counter-mount faucet.
- Without overflow
- Asymmetrical oval basin.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A-117.1
- Application:
- Residential
- Basin Depth:
- 3-3/16 in
- Basin Length:
- 27-3/16 in
- Basin Width:
- 13-1/4 in
- CSA Certified:
- CSA B651
- Collection:
- Kensho™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Foussana
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- Height:
- 7-7/8 in
- Length:
- 27-15/16 in
- Material:
- Stone
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 27-3/16 in x 13-1/4 in x 3-3/16
- Sink Installation Type:
- Drop-in, Vessel Mount
- Sink Material:
- Natural Stone
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27-15/16 in x 14-1/16 in
- Vessel Only:
- Yes
- Width:
- 14-1/16 in