KOHLER

Keypad Trim Experience in Oil Rubbed Bronze

Part #K9498-2BZ  |  Manufacturer Part #9498-2BZ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surrounds keypad in the finish of your choice
  • Kohler® finishes resist corrosion and tarnishing
  • For use with select whirlpools and BubbleMassage™ air baths

Specifications

Brand Model Compatibility: Whirlpools and BubbleMassage™ Air Baths

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Length: 2-7/8 in

WaterSense Labeled: No

Width: 2-7/8 in