0 items

Kohler Keypad Trim Experience

K9498

Color Finish

Starting at $62.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with select whirlpools and BubbleMassage™ air baths
  • Kohler® finishes resist corrosion and tarnishing
  • Surrounds keypad in the finish of your choice

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Whirlpools and BubbleMassage™ Air Baths
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
19/32 in
IAPMO Listed
No
Length
2-7/8 in
Material
Metal
Trim Only
Yes
WaterSense Labeled
No
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday