0 items

Kohler Keypad Trim

K9497

Color Finish

Starting at $49.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with experience whirlpools and select BubbleMassage™ air baths
  • Kohler® finishes resist corrosion and tarnishing
  • Surrounds keypad in the finish of your choice

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Experience Whirlpools
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
GSA Approved
No
Height
2-9/16 in
IAPMO Listed
No
Length
2-9/16 in
Material
Metal
WaterSense Labeled
No
Width
2-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday