1.28 gpf Round Floor Mount Two Piece Toilet in White
Kingston® 1.28 gpf Round Floor Mount Two Piece Toilet in White
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in White
Part #K25100-0
KOHLER 1.28 gpf Round Floor Mount Toilet Bowl in White
Part #K25096-0
- Two-piece design
- 1.28 gpf (4.8 lpf)
- Ideal for commercial installations
- Encapsulated bolts prevent rust and corrosion
- Easy-to-service silicone seal
- Sanitary guard where bowl and tank meet for ease ofcleaning
- 2-1/8-in (54 mm) fully glazed trapway
- Durable metal left-hand Polished Chrome trip lever
- Combination consists of the K-25096 bowl and K-25100 tank
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Kingston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-7/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 29-1/2 in
- IAPMO Listed -:
- Yes
- Inlet Spud Location:
- Top
- Installation Type:
- Floor Mount
- Length:
- 27-7/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Overall Depth:
- 27-7/8 in
- Overall Height:
- 29-1/2 in
- Overall Length:
- 27-7/8 in
- Overall Width:
- 18-3/4 in
- Tank Only:
- No
- Toilet Bowl Depth:
- 24 in
- Toilet Bowl Height:
- 14-1/2 in
- Toilet Bowl Length:
- 29-7/8 in
- Toilet Bowl Width:
- 11 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-3/4 in
- cUPC Certified:
- Yes