Elongated Toilet Bowl with Top Spud in White
This product has been replaced by
Manufacturer Part #84325-0
Kingston™ Elongated Toilet Bowl with Top Spud in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-1/4 in rim to water surface
- 5-1/2 in seat mounting hole
- 10-1/2 in x 9 in water area
- WaterSense Certified
- ADA compliant
- 1-1/2 in spud size
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Kingston™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 13-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 26-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Spud Location:
- Top
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 26-1/2 in
- Toilet Bowl Width:
- 16-1/2 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Top
- WaterSense Labeled:
- Yes