Kit Flush Valve for Kohler K-14231-TC Toilet
Kit Flush Valve for Kohler K-14231-TC Toilet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Toilet
- Brand Model Compatibility:
- K-14231-TC
- Flush Type:
- Manual
- Product Type:
- Flush Valve Kit
- WaterSense Labeled:
- No