Kohler Kitchen Sweep Spray Assembly in Oil Rubbed Bronze

K1303884

Manufacturer Part #: 1303884-2BZ

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Faucet Part Type
Spray Assembly
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday