23-1/4 x 16-1/4 in. Rectangular Undermount Bathroom Sink in Biscuit
Ladena® 23-1/4 x 16-1/4 in. Rectangular Undermount Bathroom Sink in Biscuit
Frequently Purchased Together
Product Details
- Overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
- Rectangular basin with curved bottom
- Material: Vitreous china
- ADA compliant when installed in a 21" minimum depth countertop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Ladena®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 23-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-5/8 in x 13-5/8 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Type:
- K2215-96
- Width:
- 16-1/4 in