23-1/4 x 16-1/4 in. Rectangular Undermount Bathroom Sink in White

You last purchased this on
 
KOHLER

Ladena® 23-1/4 x 16-1/4 in. Rectangular Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Ladena® 23-1/4 x 16-1/4 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #K2215-0
  • Item #29448
  • Manufacturer Part #2215-0
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Countertop manufacturer or cutter must use the cut-out template provided by Kohler Co. (call 1-800-43-FOCUS).
  • Template, required, not included: 1002977-7
  • Undermount
  • Material: Vitreous china
  • Rectangular basin with curved bottom
  • ADA compliant when installed in a 21" minimum depth countertop
  • Overflow Drain
  • No faucet holes; requires wall- or counter-mount faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Ladena®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/4 in
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
8-1/8 in
IAPMO Listed -:
No
Length:
23-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
20-7/16 in x 13-1/2 in
Sink Depth:
8-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Type:
K2215-0
Width:
16-1/4 in