KOHLER

Lakefield™ 14-5/8 x 17-1/4 in. Bottom Basin Rack in White

Part #K6011-0  |  Manufacturer Part #6011-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to conveniently fit the bottom, this rack helps safeguard your fragile dishes and protects the sink's glossy enameled surface
  • Rubber feet for added protection
  • Dishwasher safe

Specifications

Brand Model Compatibility: Kohler Bowl of Lakefield Kitchen Sink

CARB OTC LEED Compliant: No

Collection: Lakefield™

Color Finish: White

Color Finish Category: Whites

Depth: 15-12/25 in

GSA Approved: No

Height: 6-24/25 in

IAPMO Listed: No

Length: 14-5/8 in

Material: Stainless Steel

Thickness: 6-24/25 in

Width: 17-1/4 in