4-Hole 2-Bowl Topmount High and Low Kitchen Sink in Almond
Lakefield™ 4-Hole 2-Bowl Topmount High and Low Kitchen Sink in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Left bowl size: 9" x 16" x 6"
- Right bowl size: 19" x 17" x 9 1/2"
- KOHLER® Cast Iron
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Lakefield™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Rear
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 4 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 9 in x 16 in x 6-5/8 in
- Sink Bowl Size, Right:
- 19 in x 17 in x 10-1/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in x 10-1/4 in