Kohler

Lakefield™ 4-Hole 2-Bowl Topmount High and Low Kitchen Sink in White

Part #K5924-4-0  |  Manufacturer Part #5924-4-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • KOHLER® Cast Iron
  • Left bowl size: 9" x 16" x 6"
  • Right bowl size: 19" x 17" x 9 1/2"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Lakefield™

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in x 10-1/4 in

Right Bowl Size: 19 in x 17 in x 10-1/4 in

Sink Bowl Size: 9 in x 16 in x 6-5/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron