Aerator in Bright Chrome
Aerator in Bright Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 469W-3S, 469W-4S, 469W-4V
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Bright Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Outlet
- Fitting Size 1:
- 15/16 in
- Fitting Sizes:
- 15/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Spray Type:
- Laminar
- WaterSense Labeled:
- No