3-Hole 2-Bowl Topmount Kitchen Sink in White
Langlade® 3-Hole 2-Bowl Topmount Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-hole faucet drilling and two accessory hole drilling
- Double equal basin design
- Self-rimming Installation
- This classic sink will add a touch of elegance to your kitchen design
- A perfect marriage of form and function
- Smart Divide® low profile basin divider offers ease of handling large items within the sink
- Crafted of durable KOHLER(R) Cast Iron, guaranteed not to chip, crack or burn
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Langlade®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-3/4 in
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 15 in x 18-3/8 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in