3-Hole Double Equal Kitchen Sink with P-Trap in White

You last purchased this on
 
KOHLER

Langlade® 3-Hole Double Equal Kitchen Sink with P-Trap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Langlade® 3-Hole Double Equal Kitchen Sink with P-Trap in White

  • Fast #
  • Part #K6626-3-0
  • Item #2375310
  • Manufacturer Part #6626-3-0
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smart Divide® low profile basin divider
  • Double equal basin sink
  • Langlade
  • Optional Accessories: Disposal flange: K11352; Countertop cutting board: K2989
  • Material: Cast Iron
  • Bowl Size: 15" x 18 3/8" x 9"
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Langlade®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9 in
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Center Size:
4 in
Number of Bowls:
2
Number of Holes:
3 Hole
Sink Bowl Size:
15 in x 18-3/8 in x 9 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in
Type:
K6626-3-0