Undercounter Cast Iron Double EQUAL SINK
Langlade® Undercounter Cast Iron Double EQUAL SINK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double equal bowls
- Depth: 9"
- Minimum base cabinet width 36"
- Smart Divide® features a lower bowl divider that increases workspace and versatility
- Includes under-mount installation kit for simplified installation
- Oversized holes allow for easy installation of faucets and accessories
- Six oversized faucet holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Langlade®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Drain Location:
- Rear Left, Rear Right
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 5 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15 in x 18-3/8 in x 9 in
- Sink Bowl Size, Right:
- 15 in x 18-3/8 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in