Langlade® 33 x 22 in. 5 Hole Cast Iron Double Bowl Undermount Kitchen Sink in White

Part #K6626-6U-0  |  Item #2375626  |  Manufacturer Part #6626-6U-0

$ 606.69 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Double equal bowls
  • Depth: 9"
  • Six oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Includes under-mount installation kit for simplified installation

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: Langlade®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Left, Rear Right

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 5 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 15 in x 18-3/8 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 15 in x 18-3/8 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: 30 in - 35 in