KOHLER

Langlade® Smart Divide® 5-Hole Double Equal Kitchen Sink with P-Trap in Biscuit

Part #K6626-5-96  |  Manufacturer Part #6626-5-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • KOHLER® Cast Iron
  • Left and right bowl size: 15" x 18 3/8" x 9"

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Langlade® Smart Divide®

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 9-5/8 in

Drain Location: Rear

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 5 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 15 in x 18-3/8 in x 9-5/8 in

Sink Bowl Size: 15 in x 18-3/8 in x 9-5/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron

Sink Size Range: 31 in - 35 in