Lattis® 24 in. Thick Side Panel in Bright Silver

Part #K705863-L-SH  |  Item #4038867  |  Manufacturer Part #705863-L-SH

$ 641.52 EACH

Color/Finish:
Bright Silver

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Lattis®

Color Finish: Bright Silver

Color Finish Category: Silver Tones

Frame Type: Frameless

IAPMO Listed: No

Shower Door Framed Or Frameless: Frameless

Width: 24 in