Lattis® 48 in. Semi Frameless Pivot Shower Door in Brushed Nickel

Part #K705822-L-NX  |  Item #4108627  |  Manufacturer Part #705822-L-NX

Call for Pricing EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Semi-frameless 3/8" thick crystal clear tempered glass
  • Inside and outside solid 12" handles
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Adjustable framing system simplifies installation for out-of-plumb shower openings
  • Can be installed to open to the left or right

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Lattis®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Frame Type: Semi-Framed

Glass Type: [Crystal Clear, Tempered]

Handle Length in : 12 in

Height: 76 in

IAPMO Listed: No

Material: [Aluminum, Glass]

Shower Door Framed Or Frameless: Semi-Frameless

Shower Door Type: Pivot

Width: 48 in