48 in. Transom Metal in Bright Silver
Lattis® 48 in. Transom Metal in Bright Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lattis™ transom metal 42" and 48"
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Lattis®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Silver
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Metal