48 in. Transom Metal in Brushed Nickel

You last purchased this on
 
KOHLER

Lattis® 48 in. Transom Metal in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Lattis® 48 in. Transom Metal in Brushed Nickel

  • Fast #
  • Part #K705872-NX
  • Item #4038438
  • Manufacturer Part #705872-NX
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lattis™ transom metal 42" and 48"
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Lattis®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed -:
No
Length:
48 in
Material:
Metal