60 in. Semi Frameless Pivot Shower Door in Bright Silver

You last purchased this on
 
KOHLER

Lattis® 60 in. Semi Frameless Pivot Shower Door in Bright Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Lattis® 60 in. Semi Frameless Pivot Shower Door in Bright Silver

  • Fast #
  • Part #K705824-L-SH
  • Item #4108682
  • Manufacturer Part #705824-L-SH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inside and outside solid 12" handles
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Semi-frameless 3/8" thick crystal clear tempered glass
  • Can be installed to open to the left or right
  • Adjustable framing system simplifies installation for out-of-plumb shower openings
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Lattis®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Silver
Frame Type:
Semi-Framed
Glass Type:
Crystal Clear, Tempered
Handle Length (in):
12 in
Height:
76 in
IAPMO Listed -:
No
Material:
Aluminum, Glass
Product Type:
Shower Door
Shower Door Framed or Frameless:
Semi-Frameless
Shower Door Height Range:
76 in+
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Width:
60 in