Door Glass Only in Brushed Nickel
Lattis® Door Glass Only in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Lattis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Framed
- Glass Type:
- Crystal Clear
- Height:
- 45-3/25 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- Under 55 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Width:
- 79 in