Glass for Kohler Pivot Shower Door in Bright Silver
Lattis® Glass for Kohler Pivot Shower Door in Bright Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Lattis®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Silver
- Glass Type:
- Crystal Clear
- IAPMO Listed -:
- No
- Material:
- Glass
- UL Listed:
- No
- Width:
- 26 in