Glass Only for Kohler K-705827-L Shower Door in Anodized Brushed Bronze
Lattis® Glass Only for Kohler K-705827-L Shower Door in Anodized Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Kohler® K-705827-L Shower Door
- CARB OTC LEED Compliant:
- No
- Collection:
- Lattis®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Brushed Bronze
- Glass Type:
- Crystal Clear
- IAPMO Listed -:
- No
- Material:
- Glass
- Product Type:
- Shower Door
- Shower Door Width Range:
- 30 in+
- Width:
- 35 in