Pivot Shower Door in Bright Silver
Lattis® Pivot Shower Door in Bright Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Lattis®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Silver
- Frame Type:
- Framed
- IAPMO Listed -:
- No
- Shower Door Framed or Frameless:
- Framed
- Shower Door Type:
- Pivot