Lawnfield® 4-Hole 2-Bowl Large/Medium Self-Rimming Undercounter Kitchen Sink in Biscuit

Part #K5841-4U-96  |  Item #4125663  |  Manufacturer Part #5841-4U-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Right bowl size: 11 1/16" x 17 5/16" x 9"
  • Four hole faucet drilling
  • Rear drain placement
  • Includes installation kit

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Lawnfield®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 3-7/8 in

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in x 9 5/8 in

Right Bowl Size: 17 1/8 in x 18 5/16 in x 9 in

Sink Bowl Size: 11 1/16 in x 17 5/16 in x 9 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: 30 in - 35 in