Kohler Lawnfield® Right-Hand Bottom Basin Rack Stainless Steel

K6162-ST

Color Finish

(Pricing is for Stainless Steel)

$42.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Dishwasher safe
  • Fits in the right bowl of the Kohler® K-5841 Lawnfield® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

SPECIFICATIONS

Brand Model Compatibility
K-5841 Lawnfield® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Lawnfield®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IAPMO Listed
No
Length
15-1/2 in
Material
Stainless Steel
Width
9-5/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday